Drill/Countersink, 60 deg., No 8, 8in L, HSS
Mfr # 907-000-184
Zoro # G8587957
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-184
Zoro #
G8587957
UPC #
-
Country of Origin
United States
Dimensions
Size
#8
Overall Length
8 in
Drill Size
#8
Body Dia.
3/4 in
Drill Point Dia.
5/16 in
Point Dia.
5/16"
Dimension Type
Wire
Trade Size
Long
Size - Decimal
#8 - 0.1990
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
End Type- Holemaking
Double End
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Series
Long
Included Angle
60 Degrees
Flute Type
Spiral
Measurement System
Wire
Number of Flutes
2
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.