Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 6FL, 110 deg, 5/16in, HSS

  • Mfr # 55083

  • Zoro # G2776159


product price: $10.89
/ea
Sold in multiples of 12 for $130.68

Key Features

Countersink Angle
110 Degrees
Body Dia.
5/16 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55083
Zoro #
G2776159
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/16 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Overall Length (In.)
1-3/4
Body Dia. (In.)
5/16
Shank Length
7/8 in
Size - Decimal
5/16 in - 0.3125

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Type
6-Flute
Primary Material Application ISO Code
P
Included Angle (Deg.)
110
Included Angle
110 Degrees
Measurement System
Fractional Inch
Number of Pieces
1
Application
Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 110 Degrees , 5/16 in, High Speed Steel, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.