Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 6FL, 110 deg, 5/16in, TiN

  • Mfr # 55083-TIN

  • Zoro # G2776140


product price: $12.59
/ea
Sold in multiples of 12 for $151.08

Key Features

Body Dia.
5/16 in
Shank Dia.
1/4 in
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55083-TIN
Zoro #
G2776140
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/16 in
Shank Dia.
1/4 in
Overall Length
1 3/4 in
Body Dia. (In.)
5/16
Overall Length (In.)
1-3/4
Shank Length
7/8 in
Size - Decimal
5/16 in - 0.3125

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Number of Pieces
1
Primary Material Application ISO Code
P
Material
High Speed Steel
Included Angle
110 Degrees
Type
6-Flute
Included Angle (Deg.)
110
Measurement System
Fractional Inch
Application
Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
Finish - Machining
TiN
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 110 Degrees , 5/16 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.