Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 6FL, 110 deg., 5/8in, RH

  • Mfr # 55088-TIN

  • Zoro # G2776061


product price: $26.69
/ea
Sold in multiples of 6 for $160.14

Key Features

Body Dia.
5/8 in
Shank Dia.
3/8 in
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55088-TIN
Zoro #
G2776061
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Overall Length (In.)
2-1/4
Body Dia. (In.)
5/8
Shank Length
1 in
Size - Decimal
5/8 in - 0.6250

Details

Item
Countersink
Countersink Angle
110 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle
110 Degrees
Type
6-Flute
Application
Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
Finish - Machining
TiN
Primary Material Application ISO Code
P
Included Angle (Deg.)
110
Measurement System
Fractional Inch
Material
High Speed Steel
Number of Pieces
1
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 110 Degrees , 5/8 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.