Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 6FL, 60 deg, 1-3/4in, TiN

  • Mfr # 919-000-326

  • Zoro # G2776685


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60 Degrees
Body Dia.
1 3/4 in
Shank Dia.
3/4 in
Number of Flutes
6
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-326
Zoro #
G2776685
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1 3/4 in
Shank Dia.
3/4 in
Overall Length
3 1/2 in
Overall Length (In.)
3-1/2
Body Dia. (In.)
1-3/4
Shank Length
1 1/4 in
Size - Decimal
1-3/4 in - 1.7500

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
High Speed Steel
Number of Pieces
1
Application
Companions to Our Single Flute Countersinks and Our 3 and 4 Flute Center Reamer Line
Included Angle (Deg.)
60
Finish - Machining
TiN
Type
6-Flute
Measurement System
Fractional Inch
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 60 Degrees , 1 3/4 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.