Zoro Homepage

Drill/Countersink, 82 deg., 1/8in dia., TiN

  • Mfr # 919-000-110

  • Zoro # G1961709


product price: $10.99
/ea

Key Features

Body Dia.
1/8 in
Shank Dia.
1/8 in
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-110
Zoro #
G1961709
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/8 in
Shank Dia.
1/8 in
Overall Length
1 1/4 in
Body Dia. (In.)
1/8
Overall Length (In.)
1-1/4
Size - Decimal
1/8 in - 0.1250

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
High Speed Steel
Included Angle
82 Degrees
Measurement System
Fractional Inch
Application
Ideal for Chamfering, Deburring and Countersinking
Primary Material Application ISO Code
P
Finish - Machining
TiN
Type
Single Flute
Number of Pieces
1
Included Angle (Deg.)
82
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 82 Degrees , 1/8 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.