Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, 82 deg., 1in dia., TiN

  • Mfr # 919-000-062

  • Zoro # G9012071


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Countersink Angle
82 Degrees
Overall Length
2 3/4 in
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-062
Zoro #
G9012071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Overall Length (In.)
2-3/4
Body Dia.
1 in
Shank Dia.
1/2 in
Body Dia. (In.)
1
Shank Length
1 1/4 in
Size - Decimal
1 in - 1.0000

Details

Countersink Angle
82 Degrees
Material
High Speed Steel
Finish
Tin
Number of Pieces
1
Item
Countersink
Application
Ideal for Chamfering, Deburring and Countersinking
Number of Flutes
1
Measurement System
Fractional Inch
Included Angle (Deg.)
82
Material - Machining
High Speed Steel
Finish - Machining
TiN
Included Angle
82 Degrees
Primary Material Application ISO Code
P
Type
Single Flute
Primary Material Application
Steel
Standards
ISO 9001:2008
Pilot Guide
No
Shank Type - Machining
Straight

Description

Countersink, 82 Degrees , 1 in, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.