Drill/Countersink, 82 deg., 3/16in, RH, TiN
Mfr # 919-000-098
Zoro # G9671767
product price: $11.89
/eaKey Features
Body Dia.
3/16 in
Shank Dia.
3/16 in
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919-000-098
Zoro #
G9671767
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3/16 in
Shank Dia.
3/16 in
Overall Length
1 3/8 in
Body Dia. (In.)
3/16
Overall Length (In.)
1-3/8
Size - Decimal
3/16 in - 0.1875
Details
Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Included Angle
82 Degrees
Included Angle (Deg.)
82
Measurement System
Fractional Inch
Type
Single Flute
Finish - Machining
TiN
Application
Ideal for Chamfering, Deburring and Countersinking
Material
High Speed Steel
Primary Material Application ISO Code
P
Number of Pieces
1
Standards
ISO 9001:2008
Pilot Guide
No
Description
Countersink, 82 Degrees , 3/16 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.