Drill/Countersink, 82 deg., No 2-0, Carbide
Mfr # 906-000-419
Zoro # G8587801
product price: $18.19
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
82 Degrees
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-419
Zoro #
G8587801
UPC #
-
Country of Origin
United States
Dimensions
Size
#2-0
Overall Length
1 1/2 in
Drill Size
#2-0
Body Dia.
1/8 in
Drill Point Dia.
0.0200 in
Size- Decimal
#4 (0.2090)
Dimension Type
Wire
Point Dia.
1/64"
Size - Decimal
#2-0 - 0.3310
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
82 Degrees
Material
Carbide
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
82 Degrees
Measurement System
Wire
Number of Flutes
1
Flute Type
Straight
Description
Center Drill, Plain, Carbide, 82 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.