Drill/Countersink, 82 deg., No 6, RH, Carbide
Mfr # 906-000-446
Zoro # G9011685
product price: $87.59
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
82 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-446
Zoro #
G9011685
UPC #
-
Country of Origin
United States
Dimensions
Size
#6
Overall Length
3 in
Drill Size
#6
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Size- Decimal
#18 (0.1695)
Dimension Type
Wire
Point Dia.
7/32"
Size - Decimal
#6 - 0.2040
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
82 Degrees
Cutting Direction - Machining
Right Hand
Material
Carbide
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Measurement System
Wire
Number of Flutes
1
Included Angle
82 Degrees
Description
Center Drill, Plain, Carbide, 82 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.