Zoro Homepage

Drill/Countersink, 8mm, OAL 150mm, 60 Deg.

  • Mfr # 907-000-032

  • Zoro # G6538481


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-032
Zoro #
G6538481
UPC #
-
Country of Origin
United States

Dimensions

Size
3.00mm
Overall Length
150.00 mm
Drill Size
3.00 mm
Body Dia.
8.00 mm
Drill Point Dia.
3.00 mm
Trade Size
Long
Point Dia.
3.00mm
Dimension Type
Metric
Size - Decimal
3.00mm - 0.1181

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Series
Long
Included Angle
60 Degrees
Flute Type
Spiral
Number of Flutes
2
Measurement System
Metric

Description

Center Drill, Plain, Cobalt, 60 Degrees , 3.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.