Drill/Countersink, 90 deg., 1/8in dia., TiN
Mfr # 919-000-112
Zoro # G1961690
product price: $10.99
/eaKey Features
Body Dia.
1/8 in
Shank Dia.
1/8 in
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919-000-112
Zoro #
G1961690
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
1/8 in
Shank Dia.
1/8 in
Overall Length
1 1/4 in
Overall Length (In.)
1-1/4
Body Dia. (In.)
1/8
Size - Decimal
1/8 in - 0.1250
Details
Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Application
Ideal for Chamfering, Deburring and Countersinking
Primary Material Application ISO Code
P
Material
High Speed Steel
Included Angle
90 Degrees
Type
Single Flute
Number of Pieces
1
Measurement System
Fractional Inch
Included Angle (Deg.)
90
Finish - Machining
TiN
Pilot Guide
No
Standards
ISO 9001:2008
Description
Countersink, 90 Degrees , 1/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.