Drill/Countersink, 90 deg., No 2, RH, Carbide
Mfr # 906-000-435
Zoro # G9011624
product price: $24.79
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
90 Degrees
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-435
Zoro #
G9011624
UPC #
-
Country of Origin
United States
Dimensions
Size
#2
Overall Length
2 in
Drill Size
#2
Body Dia.
3/16 in
Drill Point Dia.
5/64 in
Point Dia.
5/64"
Dimension Type
Wire
Size - Decimal
#2 - 0.2010
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
90 Degrees
Material
Carbide
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Included Angle
90 Degrees
Measurement System
Wire
Number of Flutes
1
Description
Center Drill, Plain, Carbide, 90 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.