Zoro Homepage

Drill/Countersink, 90 deg., No 3-0, Carbide

  • Mfr # 906-000-417

  • Zoro # G8587792


product price: $25.49
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
90 Degrees
Size
#3-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-417
Zoro #
G8587792
UPC #
-
Country of Origin
United States

Dimensions

Size
#3-0
Overall Length
1 1/2 in
Drill Size
#3-0
Body Dia.
1/8 in
Drill Point Dia.
0.0200 in
Size- Decimal
#4 (0.2090)
Point Dia.
1/64"
Dimension Type
Wire
Size - Decimal
#3-0 - 0.3625

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
90 Degrees
Material
Carbide
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
1
Flute Type
Straight
Included Angle
90 Degrees
Measurement System
Wire

Description

Center Drill, Plain, Carbide, 90 Degrees , #3-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.