Zoro Homepage

Drill/Countersink, A, OAL 10mm, 60 Deg.

  • Mfr # 906-000-352

  • Zoro # G6925597


product price: $61.19
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
60 Degrees
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-352
Zoro #
G6925597
UPC #
-
Country of Origin
United States

Dimensions

Size
4.00mm
Overall Length
10.00 mm
Drill Size
4.00 mm
Body Dia.
5.00 mm
Drill Point Dia.
4.00 mm
Dimension Type
Metric
Point Dia.
4.00mm
Trade Size
Long
Size - Decimal
4.00mm - 0.1575

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
60 Degrees
Material
Carbide
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Series
Long
Measurement System
Metric
Number of Flutes
2
Included Angle
60 Degrees
Flute Type
Spiral

Description

Center Drill, Plain, Carbide, 60 Degrees , 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.