Drill/Countersink, A, OAL 12.5mm, 60 Deg.
Mfr # 16412
Zoro # G6777565
product price: $41.59
/eaKey Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16412
Zoro #
G6777565
UPC #
-
Country of Origin
United States
Dimensions
Size
5.00mm
Overall Length
12.50 mm
Drill Size
5.00 mm
Body Dia.
12.50 mm
Drill Point Dia.
5.00 mm
Size- Decimal
#3 (0.2130)
Trade Size
Long
Dimension Type
Metric
Point Dia.
5.00mm
Size - Decimal
5.00mm - 0.1969
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Series
Long
Measurement System
Metric
Number of Flutes
2
Flute Type
Spiral
Included Angle
60 Degrees
Description
Center Drill, Plain, Cobalt, 60 Degrees , 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.