Drill/Countersink, A, OAL 12.5mm, 60 Deg.
Mfr # 906-000-329
Zoro # G6955261
product price: $20.79
/eaKey Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-329
Zoro #
G6955261
UPC #
-
Country of Origin
United States
Dimensions
Size
5.00mm
Overall Length
12.50 mm
Drill Size
5.00 mm
Body Dia.
12.50 mm
Drill Point Dia.
5.00 mm
Point Dia.
5.00mm
Trade Size
Long
Dimension Type
Metric
Size- Decimal
#3 (0.2130)
Size - Decimal
5.00mm - 0.1969
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Flute Type
Spiral
Number of Flutes
2
Measurement System
Metric
Series
Long
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.