Drill/Countersink, A, OAL 3.15mm, 60 Deg.
Mfr # 906-000-322
Zoro # G3043017
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-322
Zoro #
G3043017
UPC #
-
Country of Origin
United States
Dimensions
Size
3.15mm
Overall Length
3.15 mm
Drill Size
3.15 mm
Body Dia.
3.15 mm
Drill Point Dia.
1.00 mm
Size- Decimal
()
Dimension Type
Metric
Point Dia.
1.00mm
Trade Size
Long
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Series
Long
Included Angle
60 Degrees
Measurement System
Metric
Number of Flutes
2
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.