Drill/Countersink, B, OAL 11.2mm, 60 Deg.
Mfr # 17411
Zoro # G6821735
product price: $40.29
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17411
Zoro #
G6821735
UPC #
-
Country of Origin
United States
Dimensions
Size
11.20mm
Overall Length
11.20 mm
Drill Size
11.20 mm
Body Dia.
3.90 mm
Drill Point Dia.
3.15 mm
Point Dia.
3.15mm
Size- Decimal
()
Trade Size
Long
Dimension Type
Metric
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Series
Long
Number of Flutes
2
Measurement System
Metric
Included Angle
60 Degrees
Description
Center Drill, Bell, Cobalt, 60 Degrees , 11.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.