Drill/Countersink Bit, 60 Deg, No 1x6 L, HSS
Mfr # 907-000-056
Zoro # G2635464
product price: $28.79
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-056
Zoro #
G2635464
UPC #
-
Country of Origin
United States
Dimensions
Size
#1
Overall Length
6 in
Drill Size
#1
Body Dia.
1/8 in
Drill Point Dia.
3/64 in
Point Dia.
3/64"
Trade Size
Long
Dimension Type
Wire
Size- Decimal
3/16" (0.1875)
Size - Decimal
#1 - 0.2280
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Series
Long
Number of Flutes
2
Measurement System
Wire
Flute Type
Spiral
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.