Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink Bit, 60 Deg, No 6x6 L, HSS

  • Mfr # 907-000-167

  • Zoro # G3392575


product price: $48.49
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-167
Zoro #
G3392575
UPC #
-
Country of Origin
United States

Dimensions

Size
#6
Overall Length
6 in
Drill Size
#6
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Point Dia.
7/32"
Size- Decimal
#4-1/2 (0.3750)
Trade Size
Long
Dimension Type
Wire
Size - Decimal
#6 - 0.2040

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
End Type- Holemaking
Double End
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Included Angle
60 Degrees
Series
Long
Measurement System
Wire
Flute Type
Spiral

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.