Drill/Countersink Bit, 82 Deg, No 0, HSS, BRGT
Mfr # 906-000-040
Zoro # G3241786
product price: $24.79
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-040
Zoro #
G3241786
UPC #
-
Country of Origin
United States
Dimensions
Size
#0
Overall Length
1 1/4 in
Drill Size
#0
Body Dia.
1/8 in
Drill Point Dia.
1/32 in
Size- Decimal
#7 (0.2010)
Point Dia.
1/32"
Dimension Type
Wire
Size - Decimal
#0 - 0.3125
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
82 Degrees
Measurement System
Wire
Flute Type
Spiral
Number of Flutes
2
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.