Drill/Countersink, No 1, OAL 4 In, 60 Deg.
Mfr # 907-000-048
Zoro # G7176775
product price: $47.25
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-048
Zoro #
G7176775
UPC #
-
Country of Origin
United States
Dimensions
Size
#1
Overall Length
4 in
Drill Size
#1
Body Dia.
1/8 in
Drill Point Dia.
3/64 in
Size- Decimal
#5 (0.2055)
Trade Size
Long
Dimension Type
Wire
Point Dia.
3/64"
Size - Decimal
#1 - 0.2280
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Number of Flutes
2
Flute Type
Spiral
Series
Long
Measurement System
Wire
Description
Center Drill, Plain, Cobalt, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.