Drill/Countersink, No 1, OAL 5 In, 82 Deg.
Mfr # 907-000-054
Zoro # G6486112
product price: $37.99
/eaKey Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-054
Zoro #
G6486112
UPC #
-
Country of Origin
United States
Dimensions
Size
#1
Overall Length
5 in
Drill Size
#1
Body Dia.
1/8 in
Drill Point Dia.
3/64 in
Point Dia.
3/64"
Trade Size
Long
Dimension Type
Wire
Size- Decimal
#5 (0.2055)
Size - Decimal
#1 - 0.2280
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Number of Flutes
2
Measurement System
Wire
Series
Long
Included Angle
82 Degrees
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.