Zoro Homepage

Drill/Countersink, No 1, OAL 6 In, 60 Deg.

  • Mfr # 907-000-190

  • Zoro # G6900327


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
60 Degrees
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-190
Zoro #
G6900327
UPC #
-
Country of Origin
United States

Dimensions

Size
#1
Overall Length
6 in
Drill Size
#1
Body Dia.
1/8 in
Drill Point Dia.
3/64 in
Dimension Type
Wire
Trade Size
Long
Point Dia.
3/64"
Size- Decimal
#5 (0.2055)
Size - Decimal
#1 - 0.2280

Description

Center Drill, Plain, Carbide, 60 Degrees , #1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.