Zoro Homepage

Drill/Countersink, No 10, 3-3/4in L, RH, TiN

  • Mfr # 906-000-194

  • Zoro # G8923625


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-194
Zoro #
G8923625
UPC #
-
Country of Origin
United States

Dimensions

Size
#10
Overall Length
3 3/4 in
Drill Size
#10
Body Dia.
1 in
Drill Point Dia.
3/8 in
Point Dia.
3/8"
Dimension Type
Wire
Size- Decimal
#2 (0.2210)
Size - Decimal
#10 - 0.1935

Details

Item
Center Drill
Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Measurement System
Wire
Number of Flutes
2
Flute Type
Spiral
Included Angle
60 Degrees

Description

Center Drill, Radius, High Speed Steel, 60 Degrees , #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.