Zoro Homepage

Drill/Countersink, No 2, OAL 3 In, 82 Deg.

  • Mfr # 907-000-065

  • Zoro # G6991905


product price: $25.39
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-065
Zoro #
G6991905
UPC #
-
Country of Origin
United States

Dimensions

Size
#2
Overall Length
3 in
Drill Size
#2
Body Dia.
3/16 in
Drill Point Dia.
5/64 in
Trade Size
Long
Dimension Type
Wire
Point Dia.
5/64"
Size - Decimal
#2 - 0.2010

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Included Angle
82 Degrees
Flute Type
Spiral
Series
Long
Measurement System
Wire

Description

Center Drill, Plain, High Speed Steel, 82 Degrees , #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.