Drill/Countersink, No 3-0, 1/8in dia., RH, TiN
Mfr # 906-000-055
Zoro # G1961806
product price: $11.49
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-055
Zoro #
G1961806
UPC #
-
Country of Origin
United States
Dimensions
Size
#3-0
Overall Length
1 1/4 in
Drill Size
#3-0
Body Dia.
1/8 in
Drill Point Dia.
0.0200 in
Size- Decimal
#7 (0.2010)
Dimension Type
Wire
Point Dia.
1/64"
Size - Decimal
#3-0 - 0.3625
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Flute Type
Spiral
Measurement System
Wire
Included Angle
60 Degrees
Number of Flutes
2
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #3-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.