Zoro Homepage

Drill/Countersink, No 3, OAL 3 In, 90 Deg.

  • Mfr # 907-000-087

  • Zoro # G6554335


product price: $26.39
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
90 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-087
Zoro #
G6554335
UPC #
-
Country of Origin
United States

Dimensions

Size
#3
Overall Length
3 in
Drill Size
#3
Body Dia.
1/4 in
Drill Point Dia.
7/64 in
Dimension Type
Wire
Size- Decimal
2.00mm (0.0787)
Point Dia.
7/64"
Trade Size
Long
Size - Decimal
#3 - 0.2130

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
90 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Series
Long
Number of Flutes
2
Included Angle
90 Degrees
Flute Type
Spiral

Description

Center Drill, Plain, High Speed Steel, 90 Degrees , #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.