Drill/Countersink, No 3, OAL 4 In, 60 Deg.
Mfr # 907-000-090
Zoro # G7104212
product price: $55.59
/eaKey Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-090
Zoro #
G7104212
UPC #
-
Country of Origin
United States
Dimensions
Size
#3
Overall Length
4 in
Drill Size
#3
Body Dia.
1/4 in
Drill Point Dia.
7/64 in
Trade Size
Long
Dimension Type
Wire
Size- Decimal
#4 (0.2090)
Point Dia.
7/64"
Size - Decimal
#3 - 0.2130
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Cobalt
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Included Angle
60 Degrees
Flute Type
Spiral
Series
Long
Measurement System
Wire
Description
Center Drill, Plain, Cobalt, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.