Drill/Countersink, No 3, OAL 5 In, 82 Deg.
Mfr # 907-000-096
Zoro # G6968062
product price: $39.69
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-096
Zoro #
G6968062
UPC #
-
Country of Origin
United States
Dimensions
Size
#3
Overall Length
5 in
Drill Size
#3
Body Dia.
1/4 in
Drill Point Dia.
7/64 in
Size- Decimal
#4 (0.2090)
Trade Size
Long
Point Dia.
7/64"
Dimension Type
Wire
Size - Decimal
#3 - 0.2130
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Number of Flutes
2
Series
Long
Measurement System
Wire
Included Angle
82 Degrees
Description
Center Drill, Plain, High Speed Steel, 82 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.