Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, No 3, OAL 6 In, 60 Deg.

  • Mfr # 907-000-194

  • Zoro # G6701816


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-194
Zoro #
G6701816
UPC #
-
Country of Origin
United States

Dimensions

Size
#3
Overall Length
6 in
Drill Size
#3
Body Dia.
1/4 in
Drill Point Dia.
7/64 in
Point Dia.
7/64"
Dimension Type
Wire
Size- Decimal
#4 (0.2090)
Trade Size
Long
Size - Decimal
#3 - 0.2130

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Carbide
End Type- Holemaking
Double End
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Series
Long
Measurement System
Wire
Number of Flutes
1
Included Angle
60 Degrees

Description

Center Drill, Plain, Carbide, 60 Degrees , #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.