Drill/Countersink, No 4-0, 1/8in dia., RH, HSS
Mfr # 906-000-052
Zoro # G9671934
product price: $12.19
/eaKey Features
Overall Length
1 1/4 in
Material
High Speed Steel
Finish
Bright (Uncoated)
Size
#4-0
Countersink Style
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-052
Zoro #
G9671934
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/4 in
Size
#4-0
Dimension Type
Wire
Drill Size
#4-0
Point Dia.
1/64"
Size- Decimal
#7 (0.2010)
Body Dia.
1/8 in
Drill Point Dia.
0.0150 in
Size - Decimal
#4-0 - 0.3938
Details
Item
Center Drill
Material
High Speed Steel
Finish
Bright (Uncoated)
Countersink Style
Radius
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Measurement System
Wire
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral
Countersink Angle
60 Degrees
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.