Zoro Homepage

Drill/Countersink, No 4-0, 1/8in dia., RH, TiN

  • Mfr # 906-000-053

  • Zoro # G9671925


product price: $12.55
/ea

Key Features

Overall Length
1 1/4 in
Material
High Speed Steel
Finish
Tin
Size
#4-0
Countersink Style
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-053
Zoro #
G9671925
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Size
#4-0
Point Dia.
1/64"
Drill Point Dia.
0.0150 in
Drill Size
#4-0
Dimension Type
Wire
Body Dia.
1/8 in
Size- Decimal
#7 (0.2010)
Size - Decimal
#4-0 - 0.3938

Details

Item
Center Drill
Material
High Speed Steel
Finish
Tin
Countersink Style
Radius
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Wire
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Countersink Angle
60 Degrees
Flute Type
Spiral
Finish - Machining
TiN
Included Angle
60 Degrees

Description

Center Drill, Radius, High Speed Steel, 60 Degrees , #4-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.