Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, No 4, 5/16in dia., RH, TiN

  • Mfr # 906-000-108

  • Zoro # G2777848


product price: $14.55
/ea

Key Features

Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-108
Zoro #
G2777848
UPC #
-
Country of Origin
United States

Dimensions

Size
#4
Overall Length
2 1/8 in
Drill Size
#4
Body Dia.
5/16 in
Drill Point Dia.
1/8 in
Point Dia.
1/8"
Dimension Type
Wire
Size - Decimal
#4 - 0.2090

Details

Item
Center Drill
Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Tin
Finish - Machining
TiN
Number of Flutes
2
Measurement System
Wire
Flute Type
Spiral
Included Angle
60 Degrees

Description

Center Drill, Radius, High Speed Steel, 60 Degrees , #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.