Drill/Countersink, No 4, OAL 6 In, 60 Deg.
Mfr # 907-000-196
Zoro # G7027815
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-196
Zoro #
G7027815
UPC #
-
Country of Origin
United States
Dimensions
Size
#4
Overall Length
6 in
Drill Size
#4
Body Dia.
5/16 in
Drill Point Dia.
1/8 in
Dimension Type
Wire
Point Dia.
1/8"
Trade Size
Long
Size - Decimal
#4 - 0.2090
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Carbide
End Type- Holemaking
Double End
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
1
Flute Type
Spiral
Measurement System
Wire
Series
Long
Included Angle
60 Degrees
Description
Center Drill, Plain, Carbide, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.