Zoro Homepage

Drill/Countersink, No 6, OAL 4 In, 60 Deg.

  • Mfr # 907-000-199

  • Zoro # G7096467


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-199
Zoro #
G7096467
UPC #
-
Country of Origin
United States

Dimensions

Size
#6
Overall Length
4 in
Drill Size
#6
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Dimension Type
Wire
Trade Size
Long
Size- Decimal
#8 (0.1990)
Point Dia.
7/32"
Size - Decimal
#6 - 0.2040

Description

Center Drill, Plain, Carbide, 60 Degrees , #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.