Zoro Homepage

Drill/Countersink, No 6, OAL 4 In, 90 Deg.

  • Mfr # 907-000-161

  • Zoro # G7167501


product price: $39.49
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
90 Degrees
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-161
Zoro #
G7167501
UPC #
-
Country of Origin
United States

Dimensions

Size
#6
Overall Length
4 in
Drill Size
#6
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Point Dia.
7/32"
Trade Size
Long
Size- Decimal
#8 (0.1990)
Dimension Type
Wire
Size - Decimal
#6 - 0.2040

Description

Center Drill, Plain, High Speed Steel, 90 Degrees , #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.