Drill/Countersink, No 7, OAL 6 In, 60 Deg.
Mfr # 907-000-175
Zoro # G7229424
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-175
Zoro #
G7229424
UPC #
-
Country of Origin
United States
Dimensions
Size
#7
Overall Length
6 in
Drill Size
#7
Body Dia.
5/8 in
Drill Point Dia.
1/4 in
Trade Size
Long
Point Dia.
1/4"
Dimension Type
Wire
Size - Decimal
#7 - 0.2010
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Flute Type
Spiral
Series
Long
Included Angle
60 Degrees
Measurement System
Wire
Description
Center Drill, Plain, Cobalt, 60 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.