Zoro Homepage

Drill/Countersink, No 8, 3/4in dia., RH, HSS,

  • Mfr # 906-000-167

  • Zoro # G8923555


product price: $41.99
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-167
Zoro #
G8923555
UPC #
-
Country of Origin
United States

Dimensions

Size
#8
Overall Length
3 1/2 in
Drill Size
#8
Body Dia.
3/4 in
Drill Point Dia.
5/16 in
Point Dia.
5/16"
Dimension Type
Wire
Size - Decimal
#8 - 0.1990

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Flute Type
Spiral
Measurement System
Wire
Number of Flutes
2

Description

Center Drill, Radius, High Speed Steel, 60 Degrees , #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.