Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, No 8, OAL 6 In, 60 Deg.

  • Mfr # 907-000-181

  • Zoro # G6417275


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907-000-181
Zoro #
G6417275
UPC #
-
Country of Origin
United States

Dimensions

Size
#8
Overall Length
6 in
Drill Size
#8
Body Dia.
3/4 in
Drill Point Dia.
5/16 in
Trade Size
Long
Point Dia.
5/16"
Dimension Type
Wire
Size - Decimal
#8 - 0.1990

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Series
Long
Number of Flutes
2
Flute Type
Spiral
Measurement System
Wire
Included Angle
60 Degrees

Description

Center Drill, Plain, Cobalt, 60 Degrees , #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.