Drill/Countersink, No 8, OAL 6 In, 60 Deg.
Mfr # 907-000-202
Zoro # G6688096
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
907-000-202
Zoro #
G6688096
UPC #
-
Country of Origin
United States
Dimensions
Size
#8
Overall Length
6 in
Drill Size
#8
Body Dia.
3/4 in
Drill Point Dia.
5/16 in
Dimension Type
Wire
Trade Size
Long
Point Dia.
5/16"
Size - Decimal
#8 - 0.1990
Details
Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
Carbide
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Carbide
Finish
Bright (Uncoated)
End Type- Holemaking
Double End
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Measurement System
Wire
Series
Long
Number of Flutes
1
Included Angle
60 Degrees
Description
Center Drill, Plain, Carbide, 60 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.