Drill/Countersink, Plain, 60 deg, 1/4in, HSS
Mfr # 906-000-225
Zoro # G2777489
product price: $15.89
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-225
Zoro #
G2777489
UPC #
-
Country of Origin
United States
Dimensions
Size
#13
Overall Length
1 1/2 in
Drill Size
#13
Body Dia.
1/4 in
Drill Point Dia.
3/32 in
Point Dia.
3/32"
Size- Decimal
1/16" (0.0625)
Dimension Type
Wire
Size - Decimal
#13 - 0.1850
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Number of Flutes
2
Flute Type
Spiral
Included Angle
60 Degrees
Description
Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.