Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, Plain, 60 deg., No 10, RH

  • Mfr # 906-000-195

  • Zoro # G8923634


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-195
Zoro #
G8923634
UPC #
-
Country of Origin
United States

Dimensions

Size
#10
Overall Length
3 3/4 in
Drill Size
#10
Body Dia.
1 in
Drill Point Dia.
3/8 in
Point Dia.
3/8"
Size- Decimal
#2 (0.2210)
Dimension Type
Wire
Size - Decimal
#10 - 0.1935

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
Cobalt
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Number of Flutes
2
Included Angle
60 Degrees
Measurement System
Wire

Description

Center Drill, Plain, Powdered Metal, 60 Degrees , #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.