Zoro Homepage

Drill/Countersink, Plain, 60 deg., No 11, TiN

  • Mfr # 906-000-206

  • Zoro # G2777647


product price: $39.49
/ea

Key Features

Countersink Style
Bell
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-206
Zoro #
G2777647
UPC #
-
Country of Origin
United States

Dimensions

Size
#11
Overall Length
1 1/4 in
Drill Size
#11
Body Dia.
1/8 in
Drill Point Dia.
3/64 in
Size- Decimal
#15 (0.1800)
Dimension Type
Wire
Point Dia.
3/64"
Size - Decimal
#11 - 0.1910

Details

Item
Center Drill
Countersink Style
Bell
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Included Angle
60 Degrees
Flute Type
Spiral
Number of Flutes
2
Measurement System
Wire

Description

Center Drill, Bell Type Hey, High Speed Steel, 60 Degrees , #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.