Drill/Countersink, Plain, 60 deg., No 2-0, LH
Mfr # 906-000-030
Zoro # G8923284
product price: $24.39
/eaKey Features
Cutting Direction
Left Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-030
Zoro #
G8923284
UPC #
-
Country of Origin
United States
Dimensions
Size
#2-0
Overall Length
1 1/4 in
Drill Size
#2-0
Body Dia.
1/8 in
Drill Point Dia.
0.0250 in
Dimension Type
Wire
Size- Decimal
#7 (0.2010)
Point Dia.
1/64"
Size - Decimal
#2-0 - 0.3310
Details
Item
Center Drill
Cutting Direction
Left Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Measurement System
Wire
Number of Flutes
2
Flute Type
Spiral
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.