Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, Plain, 60 deg., No 4-0, LH

  • Mfr # 906-000-016

  • Zoro # G8923214


product price: $38.19
/ea

Key Features

Cutting Direction
Left Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-016
Zoro #
G8923214
UPC #
-
Country of Origin
United States

Dimensions

Size
#4-0
Overall Length
1 1/4 in
Drill Size
#4-0
Body Dia.
1/8 in
Drill Point Dia.
0.0150 in
Dimension Type
Wire
Point Dia.
1/64"
Size- Decimal
#7 (0.2010)
Size - Decimal
#4-0 - 0.3938

Details

Item
Center Drill
Cutting Direction
Left Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Left Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Included Angle
60 Degrees
Measurement System
Wire
Number of Flutes
2
Flute Type
Spiral

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #4-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.