Zoro Homepage

Drill/Countersink, Plain, 82 deg., No 4-0, RH

  • Mfr # 906-000-046

  • Zoro # G8923327


product price: $33.45
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Size
#4-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-046
Zoro #
G8923327
UPC #
-
Country of Origin
United States

Dimensions

Size
#4-0
Overall Length
1 1/4 in
Drill Size
#4-0
Body Dia.
1/8 in
Drill Point Dia.
0.0150 in
Size- Decimal
#7 (0.2010)
Dimension Type
Wire
Point Dia.
1/64"
Size - Decimal
#4-0 - 0.3938

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
82 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Number of Flutes
2
Flute Type
Spiral
Included Angle
82 Degrees

Description

Center Drill, Plain, High Speed Steel, 82 Degrees , #4-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.