Drill/Countersink, R, OAL 16.00mm, 60 Deg.
Mfr # 906-000-391
Zoro # G6736956
product price: $27.19
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-391
Zoro #
G6736956
UPC #
-
Country of Origin
United States
Dimensions
Size
6.30mm
Overall Length
16.00 mm
Drill Size
6.30 mm
Body Dia.
17.00 mm
Drill Point Dia.
6.30 mm
Size- Decimal
#9 (0.1960)
Point Dia.
6.30mm
Dimension Type
Metric
Size - Decimal
#9 - 0.1960
Details
Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Series
Long
Measurement System
Metric
Included Angle
60 Degrees
Flute Type
Spiral
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.