Drill/Countersink, R, OAL 31.50mm, 60 Deg.
Mfr # 18431
Zoro # G6869685
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18431
Zoro #
G6869685
UPC #
-
Country of Origin
United States
Dimensions
Size
12.50mm
Overall Length
31.50 mm
Drill Size
12.50 mm
Body Dia.
33.50 mm
Drill Point Dia.
12.50 mm
Point Dia.
12.50mm
Dimension Type
Metric
Size - Decimal
12.50mm - 0.4921
Details
Item
Center Drill
Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
Cobalt
Countersink Angle
60 Degrees
Material
Cobalt
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Series
Long
Measurement System
Metric
Number of Flutes
2
Included Angle
60 Degrees
Description
Center Drill, Radius, Cobalt, 60 Degrees , 12.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.